
3/4" X 7-1/2" Auger Bit
Mfr # DMS73-0009
Zoro # G2002055
product price: $12.75
/eaKey Features
Overall Length
7-1/2 in
Diameter
3/4"
Drill Bit Material
Carbon Steel
Finish - Machining
Bright
Flute Length
4-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMS73-0009
Zoro #
G2002055
UPC #
887861176484
Country of Origin
China
Dimensions
Overall Length
7-1/2 in
Drill Bit Size
3/4 in
Diameter
3/4"
Flute Length
4-1/2 in
Shank Size
5/16 in
Details
Drill Bit Material
Carbon Steel
Finish - Machining
Bright
Drill Bit Point Type
Screw
Shank Shape
Hex
Drill Style
Auger
Description
Auger bits are specialized tools used for drilling deep, clean holes in wood. Featuring a spiral design with wide, deep flutes, these bits efficiently remove wood chips as they cut, ensuring smooth and continuous drilling. The self-feeding screw tip allows for precise positioning and automatically pulls the bit through the material with minimal force. Constructed from high-carbon steel, auger bits are designed for strength and durability, making them ideal for boring holes in structural timber, beams, and other thick wood materials. Commonly used in construction and woodworking, they are suitable for applications such as running cables, installing plumbing, or other utility work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.