
3/4" x 8" SDS-Plus 4-Flute Cross Tip Hammer Bit Drill Bit
Mfr # SDS4F348
Zoro # G610548418
product price: $23.75
/eaKey Features
Shank Type - Machining
SDS
Flute Length
5-1/2 in
Finish - Machining
Black Oxide
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDS4F348
Zoro #
G610548418
UPC #
887861321877
Country of Origin
China
Dimensions
Overall Length
8 in
Drill Bit Size
3/4 in
Flute Length
5-1/2 in
Details
Shank Type - Machining
SDS
Finish - Machining
Black Oxide
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Number of Flutes
4
Color
Black
Primary Material Application
Brick, Cinder Block, Concrete, Masonry, Sandstone
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip. 4-Flute Cross Tip vibrates less and makes rounder holes than standard SDS bits. Wide 4-Flute Cross Tip allows for faster dust removal and reduced heat producing more holes than standard SDS bits. SDS-Plus Shank for use with SDS-Plus drills only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.