Zoro Homepage

3/4in X 47-1/4in SDS-Max Multicut Dust Extraction Drill Bit

  • Mfr # EXBSDS3/4X47-1/4

  • Zoro # G016172620


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright
Shank Type - Machining
SDS-Max
Application
Concrete, Masonry, Reinforced Concrete
Flute Length
39-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXBSDS3/4X47-1/4
Zoro #
G016172620
UPC #
887861332835
Country of Origin
Germany

Dimensions

Drill Bit Size
3/4 in
Overall Length
47-1/4 in
Flute Length
39-3/8 in

Details

Item
Dust Extraction Drill Bit
Material - Machining
Carbide Tipped
Finish - Machining
Bright
Shank Type - Machining
SDS-Max
Application
Concrete, Masonry, Reinforced Concrete

Description

This dust extraction drill bit is designed to deliver cleaner, safer, and more efficient drilling in concrete, ideal for indoor applications and environments with strict dust control requirements. Featuring a multi-cutter head for powerful and precise performance, it removes up to 98% of drilling dust directly at the source when used with an M-class vacuum. This makes it especially useful for jobs where health protection standards, such as TRGS 900, must be met. Its rugged construction and SDS-Max shank ensure a secure connection and long service life, while large openings at the tip and an internal dust channel reduce drilling resistance and increase speed. By combining drilling and dust extraction in one step, it significantly boosts productivity, particularly when setting chemical anchors, as theres no need to clean out the hole afterward. This bit is the ideal solution for professionals who need efficient, dust-free concrete drilling with maximum performance.


  • Removes up to 98% of dust directly at the drill tip, ideal for meeting strict standards like TRGS 900
  • Internal dust channel and large tip openings ensure efficient dust extraction during drilling
  • Enables cleaner, faster installation of chemical anchors with no need to clean out the hole
  • SDS-Max shank provides a secure connection and optimal power transfer in heavy-duty rotary hammers
  • Designed for drilling in concrete and reinforced concrete, especially in indoor and dust-sensitive environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.