Zoro Homepage

3/8"-16 x 8" HSS Pulley Tap

  • Mfr # DWTET8X3/8-16

  • Zoro # G1839445


product price: $30.45
/ea

Key Features

Number of Flutes
4
Tap Style
Pulley
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTET8X3/8-16
Zoro #
G1839445
UPC #
887861079914
Country of Origin
China

Dimensions

Tap Thread Size
3/8"-16
Overall Length
8"
Thread Length
1-1/4 in
Tap Dimension Type
Pulley
Tap Drill Size
F

Details

Item
High Speed Steel Hand Tap
Number of Flutes
4
Tap Style
Pulley
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Type
UNC
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Shank Type
Square
Limit
H3

Description

Extension taps are used for tapping the hubs of pulleys for oila caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. Extension taps are furnished in several different overall lengths. Used to make new threads or re-thread damaged and/or jammed threads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.