
3/8"-24 HSS Nut Tap
Mfr # DWTNT3/8-24
Zoro # G1927076
product price: $45.75
/eaKey Features
Number of Flutes
4
Tap Material
High Speed Steel
Thread Type
UNF
Overall Length
6 in
Tap Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWTNT3/8-24
Zoro #
G1927076
UPC #
887861080293
Country of Origin
China
Dimensions
Tap Thread Size
3/8"-24
Overall Length
6 in
Thread Length
2 in
Tap Drill Size
25/64 in
Details
Number of Flutes
4
Tap Material
High Speed Steel
Thread Type
UNF
Tap Finish
Bright
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Limit
H3
Shank Type
Square
Description
High spee steel nut taps. Used to make new threads or re-thread damaged and/or jammed threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.