
3/8"-32 UNS Carbon Steel Hex Die
Mfr # DWTSH3/8-32
Zoro # G1822995
product price: $25.99
/eaKey Features
Material
Carbon Steel
Die Thread Size
3/8"-32
Thread Type
UNEF
Die Material
Carbon Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTSH3/8-32
Zoro #
G1822995
UPC #
887861106825
Country of Origin
China
Dimensions
Die Thread Size
3/8"-32
Thread Size
3/8"-32
Details
Material
Carbon Steel
Thread Type
UNEF
Item
Hex Die
Die Material
Carbon Steel
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Style
Standard
Shape
Hex
Description
Carbon steel hex dies are for re-threading or cleaning bruised or rusty threads. They are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.