Zoro Homepage

3/8" Carbide Tipped Glass & Tile Drill Bit

  • Mfr # DWDGD3/8

  • Zoro # G1820685


product price: $11.55
/ea

Key Features

Overall Length
3 in
Material - Machining
Carbide Tipped
Shank Type - Machining
Round
Finish - Machining
Uncoated (Bright)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDGD3/8
Zoro #
G1820685
UPC #
887861046510
Country of Origin
China

Dimensions

Overall Length
3 in
Drill Bit Size
3/8 in

Details

Item
Glass and Tile Drill Bit
Material - Machining
Carbide Tipped
Shank Type - Machining
Round
Finish - Machining
Uncoated (Bright)

Description

Glass and tile drills have a tungsten carbide spear point. Suitable for glass, mirrors & very hard ceramic tile. Rotation only. Slow drilling speeds are recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.