Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"-No 26 HSS Threaded Shank Stop Countersink

  • Mfr # TSC3/8-26

  • Zoro # G1745417


product price: $12.75
/ea

Key Features

Countersink Angle
100°
Material - Machining
High Speed Steel
Finish
Uncoated (Bright)
Shank Type - Machining
Threaded
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSC3/8-26
Zoro #
G1745417
UPC #
887861132589
Country of Origin
China

Dimensions

Body Dia.
3/8 in
Overall Length
2-1/2 in
Shank Size
1/4"-28
Pilot Dia.
#26

Details

Countersink Angle
100°
Material - Machining
High Speed Steel
Finish
Uncoated (Bright)
Shank Type - Machining
Threaded
Finish - Machining
Bright
Shank Type
Threaded

Description

Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4†-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.