
3/8" X 6" Magnetic Nut Setter
Mfr # INSNS38-6
Zoro # G210548849
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Drive Size
3/8"
Shank Size
1/4 in
Material
Carbon Steel
Finish
Uncoated (Bright)
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INSNS38-6
Zoro #
G210548849
UPC #
887861186704
Country of Origin
China
Dimensions
Overall Length
6"
Drive Size
3/8"
Shank Size
1/4 in
Size
3/8 in
Details
Material
Carbon Steel
Finish
Uncoated (Bright)
Shank Style
Hex
Style
Magnetic Nut Setters
Description
Insert bits are precision-engineered tips designed for use with power drills and screwdrivers to drive screws and fasteners. They come in various shapes and sizes to fit different screw heads, including Phillips, flat, Torx, and hex. These bits are essential for efficient and accurate fastening in construction, assembly, and repair tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.