Zoro Homepage

3/8in-18 NPT HSS 4 Flute Pipe Tap, Left Hand

  • Mfr # DWT64007LH

  • Zoro # G710548370


product price: $22.95
/ea

Key Features

Tap Thread Type
NPT
Tap Style
Reverse
Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
Thread Direction
Left Hand
Tap Finish
Uncoated (Bright)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWT64007LH
Zoro #
G710548370
UPC #
887861291514
Country of Origin
China

Dimensions

Tap Thread Size
3/8"-18
Overall Length
2-9/16"

Details

Tap Thread Type
NPT
Tap Style
Reverse
Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
Thread Direction
Left Hand
Tap Finish
Uncoated (Bright)
Tap Material
High Speed Steel

Description

Also called pipe taps High speed steel NPT pipe taps are designed to make new threads OR clean/re-thread damaged or jammed pipe threads They are appropriate for threading a wide variety of materials both ferrous and non-ferrous The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer NPT threads require the use of a sealer like teflon tape or pipe compound.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.