Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"x1-1/16" Cone Carbide Burr 1/4" Shank

  • Mfr # DULSL3

  • Zoro # G1751017


product price: $14.75
/ea

Key Features

Shape
Cone
Head Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DULSL3
Zoro #
G1751017
UPC #
887861119450
Country of Origin
United States

Dimensions

Head Size
3/8 in

Details

Cutting Edge Type
Double Cut, Cone
Shape
Cone
Trade Number
SL-3

Description

Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.