
3/A HSS Adjustable Reamer 13/32" - 7/16"
Mfr # DWRRADJ3/A
Zoro # G1735477
product price: $26.45
/eaKey Features
Flute Type
Straight
Flute Length
1-1/2"
Overall Length
5"
Number of Flutes
6
Shank Type - Machining
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWRRADJ3/A
Zoro #
G1735477
UPC #
887861145756
Country of Origin
China
Dimensions
Flute Length
1-1/2"
Overall Length
5"
Shank Size
0.187 in
Size
3/A
Reamer Size
3/A
Details
Flute Type
Straight
Number of Flutes
6
Shank Type - Machining
Square
Finish
Black Oxide
Finish - Machining
Black Oxide
Material
High Speed Steel
Item
Adjustable Reamer
Material - Machining
High Speed Steel
Style
Adjustable
Description
Adjustable reamers are designed to ream odd sized holes They are made of high speed steel for general purpose applications and have a square shank for use in a wrench Adjustable reamers are held in place by two locking nuts and adjustment is made by loosening one nut and tighting the other Each reamer expands to the next size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.