Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in x 12in SDS-Max Scaling Chisel

  • Mfr # CHSDSM3X12

  • Zoro # G216172277


product price: $33.25
/ea

Key Features

Application
Concrete, Masonry
Material
Steel
Overall Length
12 in
Shank Type
SDS-Max
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHSDSM3X12
Zoro #
G216172277
UPC #
887861332965
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Tip Size
3 in

Details

Application
Concrete, Masonry
Material
Steel
Item
Chisel
Shank Type
SDS-Max
Finish
Bright

Description

These scaling chisels with SDS-Max shanks are built for powerful, precise performance in masonry and concrete applications. Ideal for both broad demolition work and detailed chiseling, they deliver the versatility and strength required for the most demanding jobs. The SDS-Max shank provides a secure, high-impact connection with compatible rotary hammers, ensuring efficient energy transfer and maximum durability. Made from high-quality tool steel and treated with specialized hardening processes, these chisels offer a long service life even under extreme conditions. Whether you're removing material, cleaning surfaces, or creating through-holes in challenging areas, these chisels deliver reliable, professional-grade performance every time.


  • Built for heavy-duty demolition and precision chiseling in masonry and concrete
  • SDS-Max shank ensures a secure fit and maximum energy transfer with rotary hammers
  • Ideal for surface removal, material shaping, and creating through-holes
  • Made from durable tool steel with specialized hardening for long service life
  • Reliable performance in both heavy-duty demolition and precision applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.