Zoro Homepage

3in X 4-1/8in Core Drill Bit Head

  • Mfr # CORBH3X4-1/8

  • Zoro # G016172378


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/8 in
Core Bit Cutter Material
Carbide Tipped
Finish - Machining
Bright
Primary Material Application
Concrete, Masonry, Reinforced Concrete, Brickwork, Sand lime brick
Flute Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CORBH3X4-1/8
Zoro #
G016172378
UPC #
887861332637
Country of Origin
Germany

Dimensions

Drill Bit Size
3 in
Overall Length
4-1/8 in
Flute Length
2-3/4 in

Details

Item
Core Drill Bit
Core Bit Cutter Material
Carbide Tipped
Finish - Machining
Bright
Primary Material Application
Concrete, Masonry, Reinforced Concrete, Brickwork, Sand lime brick

Description

This modular core drill head is designed for fast, clean, and reliable drilling performance, even in reinforced concrete. Featuring rugged, high-speed cutting teeth, it delivers exceptional feed rates by aggressively breaking down the edge of the hole during drilling. The alternating sequence of flat and pointed teeth not only enhances cutting efficiency but also improves dust removal for smoother operation. Built for stability and durability, this head offers a long service life even under tough conditions. Its modular design allows for flexible combinations of diameter and length to match the specific demands of each job. For added convenience, a compatible core removal tool is available to quickly clear jammed cores, keeping your workflow uninterrupted.


  • Designed for fast, precise drilling in concrete, masonry, reinforced concrete, brickwork, and sand lime brick
  • Alternating flat and pointed teeth improve drilling efficiency and dust removal
  • Optimized tooth geometry with alternating flat and pointed edges improves dust removal and durability
  • Aggressive edge breakdown ensures rapid penetration and clean hole formation
  • Effective penetration in tough materials, including reinforced concrete

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.