Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in x 6-1/2in SDS-Plus Tile Chisel

  • Mfr # CHTSDSP3X6-1/2

  • Zoro # G916172539


product price: $47.25
/ea

Key Features

Overall Length
6-1/2 in
Material
Steel
Application
Floor tiles, Wall tiles
Finish
Bright
Shank Type
SDS-Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHTSDSP3X6-1/2
Zoro #
G916172539
UPC #
887861333122
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3 in
Overall Length
6-1/2 in

Details

Item
Chisel
Material
Steel
Application
Floor tiles, Wall tiles
Finish
Bright
Shank Type
SDS-Plus

Description

SDS-Plus tile chisels are specially designed for fast, precise removal of tile, thinset, and other surface materials in renovation and remodeling work. With a wide, flat blade and optimized angle, these chisels allow users to lift tiles cleanly with minimal damage to the substrate. The SDS-Plus shank ensures a secure connection with compatible rotary hammers, enabling efficient energy transfer and controlled impact. Built from hardened tool steel for strength and durability, these chisels are ideal for stripping floor and wall tiles in kitchens, bathrooms, and other interior spaces. Whether you're removing ceramic, porcelain, or stone tiles, SDS-Plus tile chisels offer reliable performance and clean results.


  • Designed for clean, efficient removal of floor and wall tiles
  • Wide, flat blade lifts tiles with minimal substrate damage
  • SDS-Plus shank ensures secure fit and compatibility with rotary hammers
  • Ideal for ceramic, porcelain, and stone tile removal in interior spaces
  • Made from hardened tool steel for durability and long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.