4 Piece Carbide Tipped Hole Cutter Set with 1in Depth of Cut in Heavy Duty Storage Bag Organizer
- Mfr # CTHBAG4
- Zoro # G215622452
Key Features
Specifications
Product Information
- MFR #
- CTHBAG4
- Zoro #
- G215622452
- UPC #
- 887861326575
- Country of Origin
- China
Dimensions
- Max. Cutting Depth
- 1 in
Details
- Tooth Material
- Carbide Tipped
- Number of Pieces
- 4
- Includes
- 4 Hole Cutters in Tool Bag
- Application
- Steel, Stainless Steel, Cast Iron and other metals
- Finish
- Bright
- Cutting Direction
- Right Hand
Description
4 Piece Carbide Tipped Hole Cutter Set contains the four most commonly used sizes: 7/8in, 1in, 1-1/8in and 1-3/8in in a Heavy Duty Drill America Tool Bag. Carbide Tipped Hole Cutters offer an easy and efficient way to drill larger diameter holes without requiring large drill bits and extra large chucks. They are good for cutting stainless steel, cast iron, iron, sheet metal and copper and also works well with abrasive materials like high density resin and metal plates. They are manufactured from premium grade high speed steel with carbide tipped teeth for extra long lifespan. They have an auto ejecting slug and can cut over 300 holes in stainless steel plate. Each cutter comes with Pilot Drill and Hex Key.
- Easy and efficient way to drill larger diameter holes without requiring large drill bits and extra large chucks
- Carbide tipped hole cutters are good for cutting stainless steel, cast iron, iron, sheet metal and copper
- It also works well with abrasive materials like high density resin and metal plates
- Manufactured from premium grade high speed steel with carbide tipped teeth for extra long lifespan.
- Has auto ejecting slug and can cut over 300 holes in stainless steel plate. Comes with Pilot Drill and Hex Key
- Set comes with sizes: 7/8", 1-1/8", 1-3/8" in a heavy duty Drill America tool bag for tool storage, portability and organization
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.