Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" X .035 14TPI Reciprocating Saw Blade

  • Mfr # DMS03-7414

  • Zoro # G1948645


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Teeth per Inch
14
Height
2 IN
Width
2 Inch
Depth
14 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMS03-7414
Zoro #
G1948645
UPC #
887861184663
Country of Origin
United States

Dimensions

Length
4 in
Height
2 IN
Width
2 Inch
Depth
14 Inches

Details

Teeth per Inch
14

Description

Professional grade. 8% Cobalt matrix. HSS cutting edge laser welded to a high alloy steel back. This creates a blade that is long lasting, super tough, yet flexible to handle the toughest jobs Increased hardness (HRc 67) allows cutting of harder material such as Stainless Steel Lasts longer than normal high speed steel bi-metal blades Shatter-resistant to achieve a higher standard of user safety Special CAD/CAM computer tooth design to cut faster and last longer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.