Zoro Homepage

4.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit

  • Mfr # KFDMM4.00

  • Zoro # G1826416


product price: $1.35
/ea
Sold in multiples of 12 for $16.20

Key Features

Drill Bit Size
4.00 mm
Overall Length
75.00mm
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black and Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFDMM4.00
Zoro #
G1826416
UPC #
887861186841
Country of Origin
China

Dimensions

Drill Bit Size
4.00 mm
Overall Length
75.00mm
Flute Length
54.00mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black and Gold
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Point Type
Split Point

Description

Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.