
41/64" HSS Jobber Length Drill Bit Blank
Mfr # DWDBL41/64
Zoro # G1738408
product price: $28.25
/eaKey Features
Material - Machining
High Speed Steel
Overall Length
7-1/8"
Finish - Machining
Bright
Finish
Uncoated (Bright)
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDBL41/64
Zoro #
G1738408
UPC #
887861029414
Country of Origin
China
Dimensions
Size-Diameter
41/64 in
Overall Length
7-1/8"
Size
41/64"
Details
Material - Machining
High Speed Steel
Finish - Machining
Bright
Item
Jobber Blank
Finish
Uncoated (Bright)
Shank Type
Round
Material
High Speed Steel
Description
Jobber length drill blanks are precision-ground cylindrical rods made from high-speed steel (HSS), designed for general-purpose machining applications. These blanks are unfluted and unpointed, serving as a versatile base for custom drill fabrication or other cutting tools such as reamers, punches, and dowel pins. With a jobber length configuration, they provide a balance of rigidity and reach, making them ideal for both short- and medium-depth holes. Available in a range of standard fractional, wire gauge, and letter sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.