44-Piece SAE and Metric Nut and Bolt Thread Checker Standard Gauge Set (#6-32 to 1"-12, m3 - m24)
- Mfr # NBT43
- Zoro # G222702697
product price:
$
130.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
SAE and Metric
Includes
1 Set
Similar Products
G808576506
Upsell
G1753844
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NBT43
- Zoro #
- G222702697
- UPC #
- 887861336482
- Country of Origin
- China
- SAE or Metric
- SAE and Metric
- Includes
- 1 Set
- Similar Products
- G808576506
- Upsell
- G1753844
Description
44-Piece Thread Checker is the ultimate solution for quickly identifying nut and bolt sizes in both SAE and Metric standards. With 23 SAE and 21 Metric gauges ranging from #6-32 to 1"-12 and M3 to M24, this kit covers nearly every common thread you’ll encounter. Each gauge is CNC-machined from aircraft-grade aluminum with laser-etched markings for lifelong accuracy and durability. Compact, portable, and built to last, it’s the must-have tool for mechanics, machinists, and serious DIYers who demand precision and efficiency.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.