
Drill America
No. 46x6 HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX646
Zoro # G1825786
product price: $2.95
/eaSold in multiples of 4 for $11.80
Key Features
- Overall Length 6 in
- Drill Bit Point Angle 135 Degrees
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
- Number of Flutes 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Drill America
- MFR # DWDA/CX646
- Zoro # G1825786
- UPC # 887861042765
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
| Drill Bit Size | #46 |
| Overall Length | 6 in |
| Flute Length | 1-1/8 in |
Details
| Item | Aircraft Extension Drill Bit |
| Drill Bit Point Angle | 135 Degrees |
| Material - Machining | High Speed Steel |
| Finish - Machining | Black Oxide |
| Number of Flutes | 2 |
| Shank Type - Machining | Round |
| Cutting Direction | Right Hand |
| Drill Bit Point Type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.