Zoro Homepage

47/64" Cobalt Split Point Stub Drill Bit

  • Mfr # D/ASTCO47/64

  • Zoro # G1747200


product price: $53.79
/ea

Key Features

Overall Length
5 in
Number of Flutes
2
Material
Cobalt
Finish
Gold Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D/ASTCO47/64
Zoro #
G1747200
UPC #
887861013253
Country of Origin
United States

Dimensions

Size
47/64 in
Overall Length
5 in
Flute Length
3-1/8"

Details

Item
Screw Machine/Stub Drill Bit
Number of Flutes
2
Material
Cobalt
Finish
Gold Oxide
Drill Bit Point Angle
118 Degrees
Shank Type
Round
Cutting Direction
Right Hand
Point Style
Split Point
Point Type
Conventional Point

Description

Cobalt screw machine drills (also know as stub or stubby drills) are manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials in the iron and steel families. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and larger than 1/2 have the 118 degree standard point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.