47/64" Cobalt Straight Shank Straight Flute Chucking Reamer

  • Mfr # DWRRCO47/64

  • Zoro # G010548728


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Cobalt
Shank Type - Machining
Square
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Gold Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRRCO47/64
Zoro #
G010548728
UPC #
887861151702
Country of Origin
China

Dimensions

Flute Length
2-1/2 in
Size
47/64"
Overall Length
9-1/2 in

Details

Material - Machining
Cobalt
Shank Type - Machining
Square
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Gold Oxide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Hardened Steel, Inconel, Iron, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Number of Flutes
8
Color
Gold

Description

Cobalt straight flute Chucking Reamers are designed for accurate reaming and are for use in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45ÂÂo chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.