Zoro Homepage

4in x 10in SDS-Plus Floor Scraper

  • Mfr # CHFLSDSP4X10

  • Zoro # G816172639


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
10 in
Application
Vinyl, Carpet glue, Floor coverings
Shank Type
SDS-Plus
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFLSDSP4X10
Zoro #
G816172639
UPC #
887861333085
Country of Origin
China

Dimensions

Overall Length
10 in
Tip Size
4 in

Details

Item
Chisel
Material
Steel
Application
Vinyl, Carpet glue, Floor coverings
Shank Type
SDS-Plus
Finish
Bright

Description

The SDS-Plus floor scraper is designed for fast and effective removal of floor coverings, adhesives, and residues on concrete and other hard surfaces. Perfect for renovation and surface prep work, this tool easily lifts tile, vinyl, carpet glue, and coatings with precision and control. Its wide blade and angled design allow for efficient scraping without excessive effort, while the SDS-Plus shank ensures a secure connection with compatible rotary hammers. Made from durable, hardened steel, the floor scraper provides reliable performance and a long service life, even under frequent use. Ideal for contractors, flooring professionals, and DIYers alike, its a must-have tool for clean and efficient surface removal in tight or indoor spaces.


  • Ideal for removing tile, vinyl, carpet glue, and other floor coverings
  • Wide blade and angled design offer efficient, controlled surface scraping
  • SDS-Plus shank ensures a secure fit and compatibility with rotary hammers
  • Made from hardened steel for durability and long-lasting performance
  • Perfect for surface prep, renovations, and indoor flooring removal projects

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.