#4x12" HSS Aircraft Extension Drill Bit
- Mfr # DWDA/CX124
- Zoro # G1841070
product price:Â
$
9.95
/ea
Sold in multiples of 2 for
$19.90
Key Features
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWDA/CX124
- Zoro #
- G1841070
- UPC #
- 887861043502
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #4
- Overall Length
- 12 in
- Flute Length
- 2-1/2 in
Details
- Item
- Aircraft Extension Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Shank Type - Machining
- Round
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.