Shop DRILL AMERICA
See all product information
Create Account
#5-40 HSS Plug Tap and #38 HSS Drill Bit
- Mfr # POU5-40
- Zoro # G1812504
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Drill Bit Material
High Speed Steel
Number of Pieces
2
Tap Sizes
#5
Thread Size
#5-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POU5-40
- Zoro #
- G1812504
- UPC #
- 887861289764
- Country of Origin
- China
Dimensions
- Tap Sizes
- #5
- Size
- #5-40
- Thread Size
- #5-40
Details
- Drill Bit Material
- High Speed Steel
- Number of Pieces
- 2
- Item
- Drill Bit and Tap Set
Description
Hand Tap and Drill Set comes in an easy to maintain plastic pouch. Set contains one High Speed Steel Hand Plug Tap and the matching size. Black Oxide High Speed Steel Drill Bit Hand taps are the most versatile taps for hand use, or for tapping under power. They are for use in general machine tapping or CNC tapping. Hand taps are also appropriate for tapping the vast majority of materials in through or blind holed conditions. High speed steel hand taps can be used for making new threads or re-threading damaged threads. Black oxide high-speed steel drill bits are a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Black oxide high-speed steel dill bits are ideal for production, maintenance or portable drilling jobs and are surface treated with abrasion-resistant black oxide.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.