
5 Piece Carbide Tipped 4 Flute Glass & Tile Drill Bit Set
Mfr # DWD4FGD-SET
Zoro # G005900968
product price: $31.75
/eaKey Features
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Material
Carbide Tipped
Includes
1/8", 3/16", 1/4", 5/16" and 3/8"
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWD4FGD-SET
Zoro #
G005900968
UPC #
887861306706
Country of Origin
China
Details
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Material
Carbide Tipped
Includes
1/8", 3/16", 1/4", 5/16" and 3/8"
Finish - Machining
Bright
Material - Machining
Carbide Tipped
Style
Glass and Tile
Number of Flutes
4
Shank Type
Round
Description
5 Pieces Set Includes: 1/8", 3/16", 1/4", 5/16" and 3/8". 4 flute carbide tipped glass and tile drill bit improves speed, longevity and accuracy compared to standard spear-tipped glass and tile drills. Glass and tile drills have a tungsten carbide tips and are suitable for glass, mirrors & very hard ceramic tile. Rotation only and slow drilling speeds are recommended. Round shank for a wide variety of tool holding systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.