Zoro Homepage

5 Piece Cobalt Stepped Drill Bit Set with 1/2" Reduced Shank (9/16 - 1)

  • Mfr # GSCSDSET5

  • Zoro # G922702713


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Includes
5 Drill Bits in Case
Finish - Machining
Gold Oxide
Height
Set
Length
3 in
Drill Bit Point Angle
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSCSDSET5
Zoro #
G922702713
UPC #
887861338646
Country of Origin
China

Dimensions

Height
Set
Length
3 in
Size
Set
Overall Length
6 in
Flute Length
3 in
Shank Size
1/2 in
Width
Set

Details

Includes
5 Drill Bits in Case
Finish - Machining
Gold Oxide
Drill Bit Point Angle
135°
Drill Bit Material
Cobalt
For Use With
Metal, Wood, Plastic
Primary Material Application
Metal, Wood, Plastic
Color
Gold
Point
Stepped Point
Number of Pieces
5
Shank Type
3-Flat
Similar Products
G1737120
Upsell
G1753844

Description

Stepped Point Cobalt Drill Bits start easier, drill faster, last longer, and run cooler than standard bits. They can enlarge existing holes or create new, smoother holes in a wide range of materials including acrylics, steel, metal, brass, and other hard metals. Each bit features a 135-degree split point tip and a 3-flat shank to prevent spinning. The reduced shank design increases the size capacity of portable drill chucks, and the common flute and overall length minimize adjustment during tool changes. Specifications: 3" flute length, 6" overall length, 1/2" shank. Sizes include 9/16", 5/8", 3/4", 7/8" and 1" in a wood case.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.