
5 Piece Drill Bit Set - 1/8in - 1/4in x 6in HSS Aircraft Extension Drill Bit
Mfr # POUA/CX6-2
Zoro # G410548311
product price: $9.85
/eaKey Features
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Point Angle
135
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POUA/CX6-2
Zoro #
G410548311
UPC #
887861309196
Country of Origin
China
Dimensions
Overall Length
6"
Details
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Point Angle
135
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood
Shank Type
Round
Number of Flutes
2
Color
Black
Point Type
Split Point
Description
Sizes in the set include: 1/8in, 5/32in, 3/16in, 7/32in and 1/4in with overall length of 6in. A dependable, general purpose drill ideal for production, maintenance or portable drilling jobs Ideal for drilling where extra length for reach is required 135 degrees split point tip for fast penetration and accurate drilling For use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood Black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow Round shank for use in a wide range of tool holding systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.