5 Piece Metric HSS Drill Bit Set with 1/2" Shank (14.00mm - 18.00mm)

  • Mfr # DWD14-18MM-SET

  • Zoro # G1764606


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Shank Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWD14-18MM-SET
Zoro #
G1764606
UPC #
887861241632
Country of Origin
China

Dimensions

Shank Size
1/2"
Overall Length
6 in
Flute Length
3 in

Details

Item
Reduced Shank Drill Bit Set
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Number of Flutes
2
Shank Type
Round
Point Type
Conventional Point
Drill Bit Grouping
Drill Bit Set
Finish - Machining
Black Oxide
Point Style
Conventional

Description

5 Piece Set contains sizes 14.00mm, 15.00mm, 16.00mm, 17.00mm and 18.00mm with 1/2" reduced shanks in a plastic pouch case. A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point. Reduced Shank Drills expand the size range capacity of a portable drill chuck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.