5 Piece Set with 1" Depth of Cut - nACo (Nano-Composite) Coated Blue Annular Cutter

  • Mfr # ANC5-530-501

  • Zoro # G110548352


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Number of Pieces
5
Cutter Finish
nACo Blue
Application
Aluminum, Brass, Bronze, Cast Iron, Heated Steel, Iron, Metal, Nickel, Stainless Steel, Steel, Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANC5-530-501
Zoro #
G110548352
UPC #
887861310444
Country of Origin
China

Dimensions

Cutting Depth
1"
Shank Dia.
3/4 in

Details

Cutter Material
High Speed Steel
Number of Pieces
5
Cutter Finish
nACo Blue
Application
Aluminum, Brass, Bronze, Cast Iron, Heated Steel, Iron, Metal, Nickel, Stainless Steel, Steel, Titanium
Color
Blue
Shank Type
Weldon
Cutting Direction
Right Hand

Description

Sizes: 9/16in, 11/16in, 13/16in, 15/16inin and 1-1/16in X 1in Depth of Cut in plastic case. nACo Nano-Composite Blue coating increases tool life up to 30% compared to traditional HSS annular cutters Cuts difficult materials, including steel, cast iron, heated and stainless steels. nACo Nano Coating offers extra protection against tool wear and high heat. m2 High Speed Steel Cuts only necessary material for fast, efficient, quality hole making. 3/4in Weldon Shank fits most magnetic drill presses. Also called magnetic drills or mag drills. For use with magnetic drill press only. Do not use with a standard hand drill or drill press Comes with pilot pin.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.