Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#5 X 1-1/4in Triwing Power Bit with 1/4in Hex Shank

  • Mfr # INSTW-5

  • Zoro # G910548538


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Overall Length
1-1/4 in
Hex Shank Size
1/4"
Finish
Uncoated (Bright)
Overall Bit Length
1-1/4"
Fastening Tool Tip Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INSTW-5
Zoro #
G910548538
UPC #
887861186438
Country of Origin
China

Dimensions

Overall Length
1-1/4 in
Hex Shank Size
1/4"
Overall Bit Length
1-1/4"
Fastening Tool Tip Size
#5
Size
#5

Details

Finish
Uncoated (Bright)
Type
Triwing Power Bit
Fastening Tool Material
Carbon Steel
Shank Type
Hex

Description

Insert bits are precision-engineered tips designed for use with power drills and screwdrivers to drive screws and fasteners. They come in various shapes and sizes to fit different screw heads, including Phillips, flat, Torx, and hex. These bits are essential for efficient and accurate fastening in construction, assembly, and repair tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.