Zoro Homepage

5/16"-18 HSS Combined Drill Bit & Tap (Drap)

  • Mfr # DWT5/16-18DRAP

  • Zoro # G1760047


product price: $27.99
/ea

Key Features

Drill Bit Material
High Speed Steel
Tap Sizes
5/16"-18
Shank Type
Round
Drill Bit Point Angle
118
Drill Bit Size
5/16-18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWT5/16-18DRAP
Zoro #
G1760047
UPC #
887861081979
Country of Origin
China

Dimensions

Tap Sizes
5/16"-18
Drill Bit Size
5/16-18"
Overall Length
2-27/32 in
Size
5/16"-18
Flute Length
11/16 in

Details

Drill Bit Material
High Speed Steel
Shank Type
Round
Drill Bit Point Angle
118
Finish
Bright
Drill Bit Finish
Uncoated (Bright)
Item
Combined Drill and Countersink Drill Bit
Point Style
Conventional
Number of Flutes
2

Description

Designed to drill and tap in one operation. Can be used on multi-spindle or hand held operations. Used to make new threads or re-thread damaged and/or jammed threads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.