Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16"-24 UNF HSS Left 4 Flute Bottoming Tap

  • Mfr # DWT60765

  • Zoro # G1819650


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Number of Flutes
3
Tap Material
High Speed Steel
Tap Finish
Bright
Overall Length
2-23/32 in
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWT60765
Zoro #
G1819650
UPC #
887861079020
Country of Origin
China

Dimensions

Tap Thread Size
5/16"-24
Overall Length
2-23/32 in
Tap Dimension Type
Left Hand Bottoming
Tap Drill Size
I

Details

Item
Left Hand Tap
Number of Flutes
3
Tap Style
Bottoming
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Type
UNF
Finish
Uncoated (Bright)
Cutting Direction
Left Hand
Shank Type
Square

Description

Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, 5/16"-24, Dec. Equivilant: .3125-24, Limit H3, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.