Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16"-27 UNS X 2" OD HSS Round Adjustable Die

  • Mfr # DWTSR2-51627

  • Zoro # G1939877


product price: $71.39
/ea

Key Features

Die Shape
2" OD, Fract Special
Thread Type
UNS
Die Material
High Speed Steel
Outside Dia. (In.)
2 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTSR2-51627
Zoro #
G1939877
UPC #
887861115568
Country of Origin
China

Dimensions

Die Thread Size
5/16"-27
Outside Dia. (In.)
2 in

Details

Item
Round Adjustable Die
Die Shape
2" OD, Fract Special
Thread Type
UNS
Die Material
High Speed Steel
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Corresponding Die Stock
2 in

Description

HSS Round Dies are for use in making new threads or re-threading existing threads. They are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance. Round dies are chamfered on both faces, one side has a 2 to 3 thread chamfer for threading and the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustments are made by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.