
5/16" C2 Carbide-Tipped 60 Point Toolbit
Mfr # DEWE-5C2
Zoro # G1946509
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Overall Length
2-1/4 in
Material
Carbide Tipped
Shank Dia.
5/16 in
Size
5/16 in
Shank Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEWE-5C2
Zoro #
G1946509
UPC #
887861167536
Country of Origin
China
Dimensions
Overall Length
2-1/4 in
Shank Dia.
5/16 in
Size
5/16 in
Trade Size
E-5C2
Details
Material
Carbide Tipped
Shank Type
Square
Description
Tool bits, available in styles A, B, C, D, and E, are essential cutting tools used in lathes and other machining operations. Each style is designed for specific cutting tasks, including turning, facing, and threading, providing versatility in metalworking. These tool bits ensure precision and durability in various machining applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.