Zoro Homepage

5/16" C6 Right Hand Carbide Tipped Toolbit

  • Mfr # DEWBR-5C6

  • Zoro # G1954954


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Overall Length
2-1/4 in
Material
Carbide Tipped
Cutting Direction
Right Hand
Shank Dia.
5/16 in
Tip Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWBR-5C6
Zoro #
G1954954
UPC #
887861167079
Country of Origin
China

Dimensions

Overall Length
2-1/4 in
Shank Dia.
5/16 in
Tip Dia.
5/16 in
Size
5/16 in
Trade Size
BR-5C6

Details

Material
Carbide Tipped
Cutting Direction
Right Hand
Shank Type
Square

Description

Tool bits, available in styles A, B, C, D, and E, are essential cutting tools used in lathes and other machining operations. Each style is designed for specific cutting tasks, including turning, facing, and threading, providing versatility in metalworking. These tool bits ensure precision and durability in various machining applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.