
5/16" Carbide Tipped Glass & Tile Drill Bit with Hex Shank
Mfr # DWDGD5/16HEX
Zoro # G510548563
product price: $8.55
/eaKey Features
Overall Length
3 in
Application
Ceramic, Glass, Mirrors
Flute Length
1"
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDGD5/16HEX
Zoro #
G510548563
UPC #
887861309332
Country of Origin
China
Dimensions
Overall Length
3 in
Drill Bit Size
5/16 in
Flute Length
1"
Shank Diameter
1/4 in
Details
Application
Ceramic, Glass, Mirrors
Number of Flutes
2
Cutting Direction
Right Hand
Material - Machining
Carbide-Tipped
Shank Type - Machining
Hex
Finish - Machining
Uncoated (Bright)
Description
Glass and tile drills have a tungsten carbide spear point and are suitable for materials such as glass, mirrors & very hard ceramic tile. Rotation only and slow drilling speeds are recommended. 1/4" Quick change hex shank can be used in quick change impact driver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.