Zoro Homepage

5/16in X 8-3/4in MFD Series Multi-Material Carbide Tip Drill Bit

  • Mfr # MFD5/16X8-3/4

  • Zoro # G716172470


product price: $11.99
/ea

Key Features

Drill Bit Size
5/16"
Flute Length
6-1/4 in
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Uncoated (Bright)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFD5/16X8-3/4
Zoro #
G716172470
UPC #
887861333245
Country of Origin
Germany

Dimensions

Overall Length
8-3/4 in
Drill Bit Size
5/16"
Flute Length
6-1/4 in

Details

Item
MFD Multi-Material Carbide Tip Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Uncoated (Bright)
Application
Cinder block, Marble, Roof tile, Glass, Concrete, Sand-lime brick, Masonry, Asphalt, Mortar, Plastic, Hollow brick, Tile
Shank Type
3-Flat
Cutting Direction
Right Hand

Description

The MFD Series Multi-Function Drill Bit is built for pros who need versatility and durability in one tool. Designed to handle a wide range of materials, these bits power through cinder block, marble, roof tile, glass, concrete, sand-lime brick, masonry, asphalt, mortar, plastic, and more. A diamond-ground carbide tip ensures precise, efficient drilling, while the wide helix promotes fast chip removal and smooth performance. The shot-peened surface treatment enhances break resistance, making these bits ideal for demanding, repetitive tasks. Each bit also features a 3-flat shank for a secure hold in your chuck, reducing slippage during use. With optimized carbide geometry and an enlarged point angle, MFD Series bits deliver long-lasting reliability across multiple applications, perfect for rotary drilling where performance and flexibility matter most.


  • Drills Multiple Materials – Engineered to cut through cinder block, marble, roof tile, glass, concrete, sand-lime brick, masonry, asphalt, mortar, plastic, hollow brick, tile, and more, the MFD Series offers unmatched versatility on the job, reducing the need to switch bits between tasks.
  • Durable Carbide Tip – Precision diamond-ground carbide tip provides clean, efficient drilling and holds up to repeated use in tough materials.
  • Fast, Efficient Performance – Wide helix design promotes rapid chip removal and smooth operation, boosting productivity with every hole.
  • Built to Last – Shot-peened surface and optimized carbide geometry with an enlarged point angle deliver superior break resistance and a longer working life.
  • Secure 3-Flat Shank – Equipped with a 3-flat shank for a firm grip and reduced slippage in the chuck, ensuring better control and torque transfer during drilling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.