
5/32" HSS Double End Drill Bit, DWDDE Series
Mfr # DWDDE5/32
Zoro # G1747639
product price: $1.29
/eaSold in multiples of 12 for $15.48
Key Features
Flute Length
1/2 in
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Overall Length
2-1/16 in
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWDDE5/32
Zoro #
G1747639
UPC #
887861029698
Country of Origin
China
Dimensions
Flute Length
1/2 in
Drill Bit Size
5/32 in
Overall Length
2-1/16 in
Details
Item
Double End Drill Bit
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Drill Bit Point Type
Split Point
Shank Type - Machining
Round
Description
Double end drill bits are used for drilling truck and auto bodies, or any thin sheet metal. Popular for pop rivet applications. 135 Degree self-centering split point aids in penetration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.