Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32" X 3-1/2" Carbide Tipped Concrete Screw Anchor Bit

  • Mfr # DAM532312

  • Zoro # G1759137


product price: $1.89
/ea
Sold in multiples of 10 for $18.90

Key Features

Drill Bit Size
5/32 in
Material - Machining
Carbide Tipped
Finish - Machining
Bright
Shank Type - Machining
Round
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM532312
Zoro #
G1759137
UPC #
887861055222
Country of Origin
China

Dimensions

Drill Bit Size
5/32 in
Overall Length
3-1/2 in

Details

Item
Tapcon Drill Bit
Material - Machining
Carbide Tipped
Finish - Machining
Bright
Shank Type - Machining
Round
Cutting Direction
Right Hand

Description

Carbide-Tipped Concrete Screw Anchor Bits are specialized tools designed for drilling precise holes in concrete and masonry. The carbide tip ensures superior hardness and durability, providing efficient drilling and extended tool life even in the toughest materials. Ideal for installing concrete screws and anchors, these bits deliver reliable performance and accuracy in every application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.