
5.50mm Stepped Point Cobalt Drill Bit with 3-Flat Shank
Mfr # GSCMM5.50
Zoro # G022702781
product price: $6.99
/eaKey Features
Number of Flutes
2
Drill Bit Size
5.5 mm
Includes
1 Drill Bit
Shank Type - Machining
3-Flat
Drill Bit Point Type
Stepped Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSCMM5.50
Zoro #
G022702781
UPC #
887861330190
Country of Origin
China
Dimensions
Drill Bit Size
5.5 mm
Flute Length
64 mm
Width
5.5 mm
Height
5.5 mm
Overall Length
93 mm
Length
64 mm
Details
Number of Flutes
2
Includes
1 Drill Bit
Shank Type - Machining
3-Flat
Drill Bit Point Type
Stepped Point
For Use With
Metal, Wood, Plastic
Color
Gold
Similar Products
G1737120
Material - Machining
Cobalt
Finish - Machining
Gold Oxide
Application
Metal, Wood, Plastic
Drill Bit Point Angle
135°
Upsell
G1753844
Description
Drill America gold Stepped Point Cobalt Drill Bits start easier, drill faster, increase lifespan and reduce heat compared to standard drill bits. They can be used to enlarge existing holes or to create new, smoother holes in a wide range of materials such as acrylics, steel, metal, brass and other hard metals. These drills have a 135 degree split point tip and a 3 -flat shank to prevent spinning.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.