
5/64" Tin Coated Jobber Length Drill Bit
Mfr # DWDTN5/64
Zoro # G1955977
product price: $1.99
/eaSold in multiples of 12 for $23.88
Key Features
Overall Length
2"
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDTN5/64
Zoro #
G1955977
UPC #
887861021753
Country of Origin
China
Dimensions
Overall Length
2"
Drill Bit Size
5/64 in
Flute Length
1"
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Tin Coated
Shank Type - Machining
Round
Point Style
Conventional
Description
Tin coated jobber drills have super hard titanium nitride surface treatment improves drill life, chip ejection, and productivity; decreases horsepower requirements. Ideal for hard metals, work hardened stainless and other difficult to drill materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.