
Drill America
.5750 HSS Straight Shank Straight Flute Chucking Reamer
Mfr # DWRR.5750
Zoro # G1729256
product price: $31.25
/eaKey Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Cutting Direction - Machining Right Hand
- Finish - Machining Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Drill America
- MFR # DWRR.5750
- Zoro # G1729256
- UPC # 887861144483
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 2 in |
Size | 0.575 |
Overall Length | 8 in |
Reamer Size | 0.575 in |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 8 |
Material | High Speed Steel |
Description
High speed steel straight flute Chucking Reamers are designed for accurate reaming and are for use in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45ÂÂo chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.