
57/64" Cobalt Straight Shank Straight Flute Chucking Reamer
Mfr # DWRRCO57/64
Zoro # G110548604
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Cobalt
Shank Type - Machining
Square
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Gold Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWRRCO57/64
Zoro #
G110548604
UPC #
887861151795
Country of Origin
China
Dimensions
Flute Length
2-5/8 in
Overall Length
10 in
Size
57/64"
Details
Material - Machining
Cobalt
Shank Type - Machining
Square
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Gold Oxide
Number of Flutes
8
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Hardened Steel, Inconel, Iron, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Color
Gold
Description
Cobalt straight flute Chucking Reamers are designed for accurate reaming and are for use in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45ÂÂo chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.