Zoro Homepage

5/8"-120 HSS 3 Flute Center Reamer

  • Mfr # DEWCSK5/8-120

  • Zoro # G1745240


product price: $11.19
/ea

Key Features

Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Uncoated (Bright)
Shank Type - Machining
Round
Overall Length
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWCSK5/8-120
Zoro #
G1745240
UPC #
887861131513
Country of Origin
China

Dimensions

Body Dia.
5/8 in
Overall Length
2-1/4"
Shank Size
3/8"

Details

Countersink Angle
120
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Uncoated (Bright)
Shank Type - Machining
Round
Finish - Machining
Bright
Included Angle
120 Degrees
Shank Type
Round

Description

3 Flute center countersink reamers are designed for countersinking holes for centers or for enlarging existing holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.