
5/8"-18 HSS Tin Coated 4 Flute Plug Tap
Mfr # T/A54788TN
Zoro # G1826057
product price: $40.95
/eaKey Features
Number of Flutes
4
Tap Thread Size
5/8"-18
Tap Style
Plug
Tap Material
Tin-Coated
Tap Finish
Tin-Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T/A54788TN
Zoro #
G1826057
UPC #
887861069489
Country of Origin
Bosnia and Herzegovina
Dimensions
Tap Thread Size
5/8"-18
Overall Length
3-13/16 in
Tap Dimension Type
Tin-Coated Plug Tap
Tap Drill Size
37/64 in
Details
Item
High Speed Steel Hand Tap
Number of Flutes
4
Tap Style
Plug
Tap Material
Tin-Coated
Tap Finish
Tin-Coated
Thread Type
UNF
Cutting Direction
Right Hand
Finish
Tin Coated
Shank Type
Square
Description
Tin-Coated High Speed Steel Hand Taps are used to make new threads or re-thread damaged and or jammed threads. Hand Taps are the most versatile taps for hand use and they are popular for use in general machine tapping. Appropriate for tapping the vast majority of materials in through or blind holed conditions. Hand Taps come in three styles Taper, Plug or Bottoming Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. A tap set contains 1 taper, 1 plug and 1 bottoming tap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.