
5/8" HSS Black & Gold 1/2" Straight Shank Bridge Reamer
Mfr # KFDRBSS5/8
Zoro # G1750904
product price: $46.99
/eaKey Features
Shank Type - Machining
Round
Shank Dia.
1/2"
Overall Length
6-3/8"
Finish - Machining
Black and Gold
Flute Length
4-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFDRBSS5/8
Zoro #
G1750904
UPC #
887861227117
Country of Origin
China
Dimensions
Shank Dia.
1/2"
Overall Length
6-3/8"
Flute Length
4-1/2"
Reamer Size
5/8 in
Shank Size
1/2 in
Details
Item
Bridge Reamer
Shank Type - Machining
Round
Finish - Machining
Black and Gold
Material
High Speed Steel
Flute Type
Straight
Material - Machining
High Speed Steel
Description
Also called Construction Reamers, Bridge Reamers are used to align existing holes prior to bolt or rivet installation. Black and gold surface treated for use in stainless steel and other hard metal drilling. The point is tapered to permit entry into overlapping holes. It's short length facilitates use in areas with limited access. The reduced 3-flat shank provides positive grip in portable electric and pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.