Zoro Homepage

5/8in X 14-1/2in SDS-Plus 2-Cut Dust Extraction Drill Bit

  • Mfr # EXBSDS5/8X14-1/2

  • Zoro # G916172492


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright
Shank Type - Machining
SDS-Plus
Application
Concrete, Masonry, Reinforced Concrete
Flute Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXBSDS5/8X14-1/2
Zoro #
G916172492
UPC #
887861332743
Country of Origin
Germany

Dimensions

Drill Bit Size
5/8 in
Overall Length
14-1/2 in
Flute Length
10 in

Details

Item
Dust Extraction Drill Bit
Material - Machining
Carbide Tipped
Finish - Machining
Bright
Shank Type - Machining
SDS-Plus
Application
Concrete, Masonry, Reinforced Concrete

Description

This 2-cutter SDS-Plus dust extraction drill bit is engineered for clean, efficient, and health-conscious concrete drilling. Designed to meet strict dust control standards such as TRGS 900 when paired with an M-class vacuum, it removes up to 98% of drilling dust directly at the source, right at the drill tip. Its integrated dust channel and large tip openings reduce drilling resistance and increase speed, while eliminating the need to clean out holes when installing chemical anchors. The rugged design ensures long service life, and its clean operation makes it ideal for indoor work and dust-sensitive environments. By combining drilling and dust extraction in a single step, this bit delivers higher productivity, cleaner workspaces, and better protection for users.


  • Extracts up to 98% of dust at the drill tip, ideal for meeting high standards like TRGS 900
  • Internal dust channels and large tip openings ensure efficient dust removal and reduced cleanup
  • Eliminates the need to clean drill holes when setting chemical anchors, boosting productivity
  • SDS-Plus shank provides a secure fit and reliable performance with standard rotary hammers
  • Designed for clean, efficient drilling in concrete and reinforced concrete, especially indoors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.