
5/8"x12" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS5812
Zoro # G1939037
product price: $17.99
/eaKey Features
Shank Type - Machining
SDS
Flute Length
9 in
Finish - Machining
Uncoated (Bright)
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDS5812
Zoro #
G1939037
UPC #
887861054836
Country of Origin
China
Dimensions
Overall Length
12 in
Drill Bit Size
5/8 in
Flute Length
9 in
Details
Item
SDS Plus Drill Bit
Shank Type - Machining
SDS
Finish - Machining
Uncoated (Bright)
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.